Zoro Homepage

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base

  • Mfr # 60/7024

  • Zoro # G4372463


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Height
8.75
Width
12.00
Voltage
120
Style
Farmhouse
Shade Material
No Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7024
Zoro #
G4372463
UPC #
045923670244
Country of Origin
China

Dimensions

Height
8.75
Width
12.00
Wire Length
12 ft.

Details

Voltage
120
Style
Farmhouse
Shade Material
No Glass
Finish
Gloss White / Black Accents
Bulb Watts
60
Standards
cETLus
Application
Ceiling
Bulb Type
Incandescent
Bullb Base
Medium
Material
Steel
Bulb Included
No
Bulb Count
1
Weight
4.13

Description

Newbridge 1-Light Large Pendant Fixture - Gloss White Finish with Textured Black Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.