Zoro Homepage

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base

  • Mfr # 60/7096

  • Zoro # G4372558


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Height
13.25
Length
6.75
Width
6.75
Voltage
120
Style
Mid-Century Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7096
Zoro #
G4372558
UPC #
45923672767
Country of Origin
China

Dimensions

Height
13.25
Length
6.75
Width
6.75
Wire Length
12 ft.

Details

Voltage
120
Style
Mid-Century Modern
Shade Material
No Glass
Finish
Matte White
Weight
3.04
Bulb Type
Incandescent
Bulb Included
No
Standards
cULus
Material
Steel
Application
Ceiling
Bullb Base
Medium
Bulb Count
1
Bulb Watts
60

Description

Bellcap 1-Light Small Pendant Fixture - Matte White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.