Zoro Homepage

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.00

  • Mfr # 60/7106

  • Zoro # G4370975


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Height
8.00
Length
5.00
Width
5.00
Voltage
120
Style
Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7106
Zoro #
G4370975
UPC #
045923671456
Country of Origin
China

Dimensions

Height
8.00
Length
5.00
Width
5.00
Wire Length
12 ft.

Details

Voltage
120
Style
Industrial
Shade Material
Glass
Finish
Matte Black
Bullb Base
Medium
Application
Ceiling
Bulb Watts
60
Bulb Count
1
Weight
2.23
Bulb Included
No
Glass Finish
Clear
Material
Steel
Standards
cETLus
Bulb Type
Incandescent

Description

Skybridge 1-Light Mini Pendant Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.