
Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Height: 8.75
Mfr # 60/7004
Zoro # G4370625
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Height
8.75
Width
12.00
Voltage
120
Style
Farmhouse
Shade Material
No Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7004
Zoro #
G4370625
UPC #
045923670046
Country of Origin
China
Dimensions
Height
8.75
Width
12.00
Wire Length
12 ft.
Details
Voltage
120
Style
Farmhouse
Shade Material
No Glass
Finish
Gloss Black / Silver
Bullb Base
Medium
Bulb Included
No
Weight
4.13
Bulb Watts
60
Bulb Count
1
Bulb Type
Incandescent
Standards
cETLus
Application
Ceiling
Material
Steel
Description
Newbridge 1-Light Large Pendant Fixture - Gloss Black Finish with Silver and Textured Black Accents
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.