Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Length: 12.00

  • Mfr # 60/7034

  • Zoro # G4373312


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height
8.13
Length
12.00
Width
12.00
Voltage
120
Style
Nautical and Coastal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7034
Zoro #
G4373312
UPC #
045923670343
Country of Origin
China

Dimensions

Height
8.13
Length
12.00
Width
12.00
Wire Length
12 ft.

Details

Voltage
120
Style
Nautical and Coastal
Shade Material
No Glass
Finish
Gloss Black / Silver
Bulb Watts
60
Bulb Count
1
Weight
3.95
Material
Steel
Application
Ceiling
Bulb Type
Incandescent
Bulb Included
No
Bullb Base
Medium
Standards
cETLus

Description

Blue Harbor 1-Light Large Pendant Fixture - Gloss Black Finish with Silver and Textured Black Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.