Zoro Homepage

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Length: 9.75

  • Mfr # 60/7053

  • Zoro # G4376706


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Height
8.13
Length
9.75
Width
9.75
Voltage
120
Style
Nautical and Coastal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7053
Zoro #
G4376706
UPC #
045923670534
Country of Origin
China

Dimensions

Height
8.13
Length
9.75
Width
9.75
Wire Length
12 ft.

Details

Voltage
120
Style
Nautical and Coastal
Shade Material
No Glass
Finish
Gloss White / Black Accents
Bullb Base
Medium
Bulb Count
1
Bulb Included
No
Material
Steel
Application
Ceiling
Weight
3.3
Standards
cETLus
Bulb Type
Incandescent
Bulb Watts
60

Description

Blue Harbor 1-Light Small Pendant Fixture - Gloss White Finish with Textured Black Accents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.