
Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, A19, Medium Base, Weight: 7.73
Mfr # 60/7059
Zoro # G4375945
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Height
11.38
Length
10.00
Width
10.00
Voltage
120
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7059
Zoro #
G4375945
UPC #
045923672705
Country of Origin
China
Dimensions
Height
11.38
Length
10.00
Width
10.00
Wire Length
12 ft.
Details
Voltage
120
Style
Transitional
Shade Material
Glass
Finish
Burnished Brass / Black Accents
Material
Steel and Glass
Standards
cULus
Glass Finish
Clear
Bullb Base
Medium
Bulb Type
Incandescent
Bulb Included
No
Bulb Watts
60
Bulb Count
1
Weight
7.73
Application
Ceiling
Description
Faro 1-Light Small Pendant Fixture - Burnished Brass Finish with Black Accents Clear Prismatic Glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.