Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, T9, Medium Base, Height: 13.25

  • Mfr # 60/7150

  • Zoro # G4371553


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
13.25
Length
4.75
Width
4.75
Voltage
120
Style
Modern and Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7150
Zoro #
G4371553
UPC #
45923672873
Country of Origin
China

Dimensions

Height
13.25
Length
4.75
Width
4.75
Wire Length
12 ft.

Details

Voltage
120
Style
Modern and Contemporary
Shade Material
Glass
Finish
Burnished Brass
Glass Finish
Clear
Bulb Watts
60
Material
Steel and Glass
Bullb Base
Medium
Weight
4.47
Bulb Count
1
Bulb Type
Incandescent
Application
Ceiling
Bulb Included
No
Standards
cULus

Description

Marina 1-Light Mini Pendant Fixture - Burnished Brass Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.