Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, T9, Medium Base, Height: 19.13

  • Mfr # 60/7037

  • Zoro # G4376252


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
19.13
Length
9.63
Width
9.63
Voltage
120
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7037
Zoro #
G4376252
UPC #
045923671821
Country of Origin
China

Dimensions

Height
19.13
Length
9.63
Width
9.63
Wire Length
12 ft.

Details

Voltage
120
Style
Transitional
Shade Material
Glass
Finish
Polished Nickel
Bullb Base
Medium
Application
Ceiling
Glass Finish
Clear Seeded
Standards
cULus
Bulb Watts
60
Bulb Count
1
Weight
6.07
Bulb Type
Incandescent
Material
Steel and Glass
Bulb Included
No

Description

Aria 1-Light Medium Pendant Fixture - Polished Nickel Finish with Clear Seeded Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.