Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, Type B, Candelabra, Height: 14

  • Mfr # 60/6866

  • Zoro # G4370993


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
14
Width
4.75
Voltage
120
Style
Traditional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6866
Zoro #
G4370993
UPC #
45923674006
Country of Origin
China

Dimensions

Height
14
Width
4.75
Wire Length
72 in.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Finish
Polished Nickel
Application
Ceiling
Material
Steel
Weight
1.62
Bulb Count
1
Glass Finish
Clear
Standards
cETLus
Bullb Base
Candelabra
Bulb Watts
60
Bulb Type
Incandescent
Bulb Included
No

Description

Spyglass 1-Light Mini Pendant Fixture - Polished Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.