Zoro Homepage

Fixture, Pendant, 1-Light, Incandescent, 60W, 120V, Type B, Candelabra, Width: 4.75

  • Mfr # 60/6876

  • Zoro # G4374003


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Height
14
Width
4.75
Voltage
120
Style
Traditional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6876
Zoro #
G4374003
UPC #
45923674020
Country of Origin
China

Dimensions

Height
14
Width
4.75
Wire Length
72 in.

Details

Voltage
120
Style
Traditional
Shade Material
Glass
Finish
Black
Bulb Count
1
Bulb Watts
60
Bullb Base
Candelabra
Material
Steel
Application
Ceiling
Glass Finish
Clear
Bulb Included
No
Standards
cETLus
Bulb Type
Incandescent
Weight
1.62

Description

Spyglass 1-Light Mini Pendant Fixture - Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.