Zoro Homepage

Fixture, Pendant, 1L, 100W, A19, Medium Base, 120V, Old Bronze

  • Mfr # SF76/447

  • Zoro # G0196718


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Finish
Old Bronze
Width
15"
Standards
cULus
Max. Fixture Wattage
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76/447
Zoro #
G0196718
UPC #
045923764479
Country of Origin
China

Dimensions

Width
15"
Length
36 in.
Height
10.5
Back Plate or Canopy Height
1.02"
Back Plate or Canopy Diameter
4.92"

Details

Item
Fixture,Pendant,1L,100W,A19,Medium Base
Voltage
120V
Finish
Old Bronze
Standards
cULus
Max. Fixture Wattage
100
Bulb Technology
Incandescent
Fixture Type
Pendant
Number of Light Bars
1
Fixture Mounting Type
Indoor
Material
Glass / Metal
Includes
(1) 36 inch Chain; (1) 12 foot Wire
Trim Style - Recessed Down Light
Traditional
Glass Description
Clear Ribbed
Base
Medium
UL Application
Ceiling
Location Rating
Dry

Description

Fixture,Pendant,1L,100W,A19,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.