Fixture, Pendant, 1L, 100W, A19, Medium Base, 120V, Brushed Nickel

  • Mfr # SF76/661

  • Zoro # G0196833


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Finish
Brushed Nickel
Max. Fixture Wattage
100
Fixture Type
Pendant
Standards
cULus - Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76/661
Zoro #
G0196833
UPC #
045923766619
Country of Origin
China

Dimensions

Height
8.13
Width
16"
Back Plate or Canopy Height
1.02"
Back Plate or Canopy Diameter
4.92"

Details

Item
Fixture,Pendant,1L,100W,A19,Medium Base
Voltage
120V
Finish
Brushed Nickel
Max. Fixture Wattage
100
Fixture Type
Pendant
Standards
cULus - Listed
Bulb Technology
Incandescent
Includes
(1) 12 foot cord
Fixture Mounting Type
Indoor
Number of Light Bars
1
Material
Metal
Trim Style - Recessed Down Light
Traditional
Base
Medium
UL Application
Ceiling

Description

Fixture,Pendant,1L,100W,A19,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.