Zoro Homepage

Fixture, Pendant, 2-Light, Incandescent, 100W, 120V, A19, Medium Base

  • Mfr # 60/6988

  • Zoro # G4371815


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
16.38
Length
31.25
Width
4.75
Voltage
120
Style
Vintage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6988
Zoro #
G4371815
UPC #
045923673122
Country of Origin
China

Dimensions

Height
16.38
Length
31.25
Width
4.75
Wire Length
12 ft.

Details

Voltage
120
Style
Vintage
Shade Material
No Glass
Finish
Black / Brass Accents
Application
Ceiling
Material
Steel
Bullb Base
Medium
Standards
cETLus
Bulb Type
Incandescent
Bulb Watts
100
Bulb Count
2
Bulb Included
No
Weight
9.41

Description

Mantra 2-Light Pendant Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.