Shop NUVO
See all product information
Create Account
Fixture, Pendant, 3-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Height: 18.38
- Mfr # 60/7067
- Zoro # G4372542
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Height
18.38
Length
16.00
Width
16 in
Voltage
120V
Style
Glam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/7067
- Zoro #
- G4372542
- UPC #
- 45923672361
- Country of Origin
- China
- Voltage
- 120V
- Style
- Glam
- Shade Material
- No Glass
- Finish
- Matte Black
- Material
- Steel
- Application
- Ceiling
- Bulb Count
- 3
- Bulb Watts
- 60
- Bullb Base
- Candelabra
- Weight
- 6.98
- Bulb Included
- No
- Bulb Type
- Incandescent
- Standards
- cULus
Dimensions
- Height
- 18.38
- Length
- 16.00
- Width
- 16 in
- Wire Length
- 12 ft.
Description
Pendleton 3-Light Pendant Fixture - Matte Black Finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.