Fixture, Pendant, 3-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Length: 14.88
- Mfr # 60/7134
- Zoro # G4376478
product price:Â
$
271.99
/ea
Free Shipping & Returns
Key Features
Height
22.38
Length
14.88
Width
14.88 in
Voltage
120V
Style
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60/7134
- Zoro #
- G4376478
- UPC #
- 45923672637
- Country of Origin
- China
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- Glass
- Finish
- Matte Black
- Bulb Included
- No
- Application
- Ceiling
- Bullb Base
- Candelabra
- Bulb Count
- 3
- Bulb Type
- Incandescent
- Material
- Steel and Glass
- Weight
- 8.5
- Standards
- cULus
- Bulb Watts
- 60
- Glass Finish
- Clear
Dimensions
- Height
- 22.38
- Length
- 14.88
- Width
- 14.88 in
- Wire Length
- 12 ft.
Description
Sky 3-Light Pendant Fixture - Matte Black Finish Clear Glass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.