Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frankie 3-Light 14 in. Pendant Aged Bronze Finish with White Glass

  • Mfr # 60/6543

  • Zoro # G2181269


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Lamp Dependent
Watts
100W
Standards
cETLus, Dry Location Rated
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6543
Zoro #
G2181269
UPC #
045923665431
Country of Origin
China

Details

Item
Fixture,Pendant,3L,100W,A19,Medium Base
Voltage
120V
Dimmable
Lamp Dependent
Watts
100W
Standards
cETLus, Dry Location Rated
Bulb Technology
Incandescent
Includes
(2) 6 inch Rods; (2) 12 inch Rods; (1) 2 inch Threaded Link (1) 12 foot Wire

Description

Fixture,Pendant,3L,100W,A19,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.