Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bliss 4-Light Pendant Driftwood Finish with Polished Nickel Accents

  • Mfr # 60/6483

  • Zoro # G2181092


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Dimmable
Lamp Dependent
Watts
60W
Bulb Technology
Incandescent
Standards
cETLus, Dry Location Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6483
Zoro #
G2181092
UPC #
045923664830
Country of Origin
China

Details

Item
Fixture,Pendant,4L,60W,Type B,Medium Base
Voltage
120V
Dimmable
Lamp Dependent
Watts
60W
Bulb Technology
Incandescent
Standards
cETLus, Dry Location Rated
Includes
(2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire

Description

Fixture,Pendant,4L,60W,Type B,Medium Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.