Shop NUVO

Fixture, Pendant, 6-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Length: 22.00

  • Mfr # 60/7048

  • Zoro # G4375455


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Height
24.38
Length
22.00
Width
22.00
Voltage
120
Style
Glam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60/7048
Zoro #
G4375455
UPC #
45923672378
Country of Origin
China

Dimensions

Height
24.38
Length
22.00
Width
22.00
Wire Length
12 ft.

Details

Voltage
120
Style
Glam
Shade Material
No Glass
Finish
Brushed Nickel
Standards
cULus
Bulb Included
No
Bullb Base
Candelabra
Bulb Type
Incandescent
Material
Steel
Weight
10.42
Bulb Count
6
Application
Ceiling
Bulb Watts
60

Description

Pendleton 6-Light Pendant Fixture - Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.