Antebellum 1-Light Mini Pendant Fixture - Black and Aged Gold Finish with Clear Glass

  • Mfr # 60/6733

  • Zoro # G0456828


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
A19
Mounting
(1) 12 foot cord
Voltage
120V
Light Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6733
Zoro #
G0456828
UPC #
45923681509
Country of Origin
China

Dimensions

Height
7.5 in
Diameter
5 in

Details

Housing Finish
Black
Lamp Type
A19
Mounting
(1) 12 foot cord
Voltage
120V
Light Type
Medium
Shade Material
Steel
Number of Light Bulbs Required
1
Included
Mounting hardware
Item
Fixture, Pendant, Incandescent, 60W, 120
Watts
60W
Standards
cETLus; Dry
Bulb Technology
Incandescent
Lamp Included
No
Dimmable
Lamp Dependent
Fixture Type
Indoor Lighting
Glass Finish
Clear Glass

Description

Fixture, Pendant, Incandescent, 60W, 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.