Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixture, Sconce, 1L, 26W, LED Module, Direct Wired, 120V, Aged Bronze 62/1405

Fixture, Sconce, 1L, 26W, LED Module, Direct Wired, 120V, Aged Bronze (Discontinued)

  • Mfr # 62/1405
  • Zoro # G1235597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1405
Zoro #
G1235597
UPC #
045923661877
Country of Origin
China

Dimensions

Fixture Length
3-1/4"
Fixture Height
27-1/2"
Fixture Width
8"

Details

Color Temp.
3000K
Item
Fixture,Sconce,1L,26W,LED Module,Direct
Fixture Voltage
120V
Housing Finish
Aged Bronze
Watts
26W
Lumens
2210

Description

Fixture,Sconce,1L,26W,LED Module,Direct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.