Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixture, Sconce, 1L, 38W, LED Module, Direct Wired, 120V, Aged Bronze 62/1401

Fixture, Sconce, 1L, 38W, LED Module, Direct Wired, 120V, Aged Bronze (Discontinued)

  • Mfr # 62/1401
  • Zoro # G1235509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1401
Zoro #
G1235509
UPC #
045923661839
Country of Origin
China

Dimensions

Fixture Length
22"
Fixture Height
22"
Fixture Width
8"

Details

Color Temp.
3000K
Item
Fixture,Sconce,1L,38W,LED Module,Direct
Fixture Voltage
120V
Housing Finish
Aged Bronze
Watts
38W
Lumens
2550

Description

Fixture,Sconce,1L,38W,LED Module,Direct

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.