Indie 1-Light Small Wall Sconce - Textured Black Finish with Clear Seeded Glass

  • Mfr # 60/6579

  • Zoro # G0497823


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Height
13 in
Dimmable
Lamp Dependent
Fixture Voltage
120V
Bulb Technology
Incandescent
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6579
Zoro #
G0497823
UPC #
045923665790
Country of Origin
China

Dimensions

Height
13 in
Width
5 in
Length
5.5 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Textured Black
Item
Fixture, Sconce, Incandescent, 60W, 120V
Bulb Technology
Incandescent
Housing Material
Steel
Lamp Watts
60W
Lamp Included
No
Standards
cETLus, Wet Location Listed
Application
Indoor
Includes
Mounting Hardware
Collection
Indie
Number of Bulbs
1
Lamp Shape
A19
Lamp Base
Medium
Glass Finish
Clear Seeded

Description

The Indie 60-6579 1 light small wall sconce is grace and confidence in a straightforward design. This indoor wall sconce is an elegant lighting solution for the home featuring a textured black finish, accented with clear seeded glass. Sleek and contemporary, this wall sconce adds style to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.