Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ellusion LED Small Wall Sconce - 15W Polished Nickel Finish with Seeded Glass

  • Mfr # 62/1501

  • Zoro # G0498548


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes-Dimmable
Fixture Voltage
120V
Lamp Watts
15W
Standards
cETLus - Listed, Damp Location Listed
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1501
Zoro #
G0498548
UPC #
045923681141
Country of Origin
China

Dimensions

Height
6.38 in
Width
4.75 in
Length
2.5 in

Details

Dimmable
Yes-Dimmable
Fixture Voltage
120V
Finish
Polished Nickel
Item
Fixture, Sconce, LED, 15W, 120V, Polishe
Lamp Watts
15W
Standards
cETLus - Listed, Damp Location Listed
Lamp Included
Integrated
Bulb Technology
LED
Housing Material
Aluminum / Glass / Steel
Application
Indoor
Includes
Mounting Hardware
Lamp Shape
Integrated LED
Number of Bulbs
1
Collection
Ellusion
Lamp Base
Integrated
Glass Finish
Clear Seeded

Description

The Ellusion 62-1501 LED small wall sconce in a polished nickel finish with clear seeded glass lends a modern look to your room. Elegantly illuminate living rooms, dining rooms, and hallways with this contemporary, 15-watt wall sconce. Dimmable and stylish, this sconce delivers 30,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.