Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse

  • Mfr # 60/7353

  • Zoro # G4370747


product price: $44.45
/ea

Key Features

Bullb Base
Medium
Length
4.75
Application
Ceiling
Height
4.88
Bulb Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7353
Zoro #
G4370747
UPC #
45923673337
Country of Origin
China

Dimensions

Length
4.75
Height
4.88
Wire Length
12 ft.

Details

Finish
Black / Polished Nickel
Bullb Base
Medium
Application
Ceiling
Bulb Watts
100
Voltage
120
Bulb Type
Incandescent
Style
Industrial
Bulb Included
No
Standards
cETLus
Bulb Count
1
Shade Material
No Glass
Weight
1.56
Material
Steel

Description

Ryder 1-Light Semi Flush Fixture - Black Finish with Polished Nickel Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.