Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Bulb Count: 1

  • Mfr # 60/7321

  • Zoro # G4373967


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Shade Material
No Glass
Application
Ceiling
Material
Steel
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7321
Zoro #
G4373967
UPC #
045923673184
Country of Origin
China

Dimensions

Wire Length
12 ft.
Length
7.25
Height
9

Details

Finish
Brushed Brass / White Accents
Style
Transitional
Shade Material
No Glass
Application
Ceiling
Material
Steel
Voltage
120
Bulb Count
1
Standards
cETLus
Bulb Watts
100
Bullb Base
Medium
Bulb Included
No
Bulb Type
Incandescent
Weight
1.93

Description

Motif 1-Light 7 In. Semi-Flush Fixture Brushed Brass with White Accent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.