Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Height: 9

  • Mfr # 60/7331

  • Zoro # G4371693


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Height
9
Material
Steel
Bulb Watts
100
Bullb Base
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7331
Zoro #
G4371693
UPC #
045923673191
Country of Origin
China

Dimensions

Height
9
Length
7.25
Wire Length
12 ft.

Details

Finish
Black / Gold Accents
Voltage
120
Material
Steel
Bulb Watts
100
Bullb Base
Medium
Weight
2.02
Application
Ceiling
Style
Transitional
Bulb Type
Incandescent
Bulb Included
No
Shade Material
No Glass
Standards
cETLus
Bulb Count
1

Description

Motif 1-Light 7 In. Semi-Flush Fixture Black with Gold Accent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.