Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Length: 10

  • Mfr # 60/7324

  • Zoro # G4373093


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Glass Finish
Smoked
Voltage
120
Height
9
Length
10
Wire Length
12 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7324
Zoro #
G4373093
UPC #
45923673238
Country of Origin
China

Dimensions

Height
9
Length
10
Wire Length
12 ft.

Details

Finish
Brushed Brass / Smoked Glass
Glass Finish
Smoked
Voltage
120
Standards
cETLus
Bulb Watts
100
Bulb Count
1
Material
Steel
Bulb Included
No
Shade Material
Glass
Bullb Base
Medium
Style
Transitional
Weight
8.56
Bulb Type
Incandescent
Application
Ceiling

Description

Motif 1-Light 10 In. Semi-Flush Fixture Brushed Brass with Smoked Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.