Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Length: 7.25

  • Mfr # 60/7323

  • Zoro # G4370862


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Glass Finish
Smoked
Standards
cETLus
Material
Steel
Bulb Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7323
Zoro #
G4370862
UPC #
045923673221
Country of Origin
China

Dimensions

Length
7.25
Height
9
Wire Length
12 ft.

Details

Finish
Brushed Brass / Smoked Glass
Voltage
120
Glass Finish
Smoked
Standards
cETLus
Material
Steel
Bulb Type
Incandescent
Weight
3.04
Shade Material
Glass
Bulb Included
No
Bulb Watts
100
Application
Ceiling
Style
Transitional
Bullb Base
Medium
Bulb Count
1

Description

Motif 1-Light 7 In. Semi-Flush Fixture Brushed Brass with Smoked Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.