Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 1.56

  • Mfr # 60/7343

  • Zoro # G4371124


product price:  $44.45
/ea

Key Features

Bulb Count
1
Bulb Type
Incandescent
Wire Length
12 ft.
Standards
cETLus
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7343
Zoro #
G4371124
UPC #
45923673290
Country of Origin
China

Dimensions

Wire Length
12 ft.
Length
4.75
Height
4.88

Details

Finish
Black / Brushed Brass
Bulb Count
1
Bulb Type
Incandescent
Standards
cETLus
Voltage
120
Bulb Watts
100
Bullb Base
Medium
Weight
1.56
Material
Steel
Application
Ceiling
Style
Industrial
Shade Material
No Glass
Bulb Included
No

Description

Ryder 1-Light Semi Flush Fixture - Black Finish with Brushed Brass Sockets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.