Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Semi Flush, 1-Lght, Incandescent, 60W, 120V, A19, Medium Base

  • Mfr # 60/7244

  • Zoro # G4374572


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Finish
Vintage Brass
Height
7
Standards
cETLus
Bullb Base
Medium
Bulb Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7244
Zoro #
G4374572
UPC #
45923673757
Country of Origin
China

Dimensions

Height
7
Length
10

Details

Finish
Vintage Brass
Standards
cETLus
Bullb Base
Medium
Bulb Watts
60
Weight
3.04
Bulb Type
Incandescent
Style
Traditional
Bulb Count
1
Shade Material
No Glass
Bulb Included
No
Voltage
120
Application
Ceiling
Material
Steel

Description

Bizet 1-Light Semi-Flush Fixture - Vintage Brass Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.