Fixture, Semi Flush, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base, Bulb Count: 3

  • Mfr # 60/6996

  • Zoro # G4376313


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Bulb Type
Incandescent
Weight
7.93
Height
12.00
Bulb Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6996
Zoro #
G4376313
UPC #
45923672439
Country of Origin
China

Dimensions

Height
12.00
Wire Length
12 ft.
Length
15.50

Details

Finish
Polished Nickel
Voltage
120
Bulb Type
Incandescent
Weight
7.93
Bulb Watts
60
Bulb Included
No
Material
Steel
Application
Ceiling
Glass Finish
Frosted Diffuser
Bullb Base
Medium
Style
Modern and Contemporary
Bulb Count
3
Standards
cULus

Description

Cutty 3-Light Semi-Flush Fixture - Polished Nickel Finish with White Fabric Shade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.