Fixture, Semi Flush, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base, Bulb Watts: 60

  • Mfr # 60/7288

  • Zoro # G4374588


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Height
14.00
Material
Steel and Glass
Bulb Type
Incandescent
Bulb Count
3
Application
Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7288
Zoro #
G4374588
UPC #
45923672279
Country of Origin
China

Dimensions

Height
14.00
Length
11.75
Wire Length
12 ft.

Details

Finish
Matte Black
Material
Steel and Glass
Bulb Type
Incandescent
Bulb Count
3
Application
Ceiling
Glass Finish
Clear Seeded
Standards
cULus
Shade Material
Glass
Weight
6.8
Bulb Watts
60
Style
Transitional
Bullb Base
Medium
Bulb Included
No
Voltage
120

Description

Bransel 3-Light Semi-Flush Fixture - Matte Black Finish with Clear Seeded Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.