Fixture, Semi Flush, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base, Length: 11.75

  • Mfr # 60/7178

  • Zoro # G4375762


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Style
Modern and Contemporary
Application
Ceiling
Length
11.75
Shade Material
Glass
Bulb Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7178
Zoro #
G4375762
UPC #
045923672002
Country of Origin
China

Dimensions

Length
11.75
Height
13.50
Wire Length
12 ft.

Details

Finish
Brushed Nickel
Style
Modern and Contemporary
Application
Ceiling
Shade Material
Glass
Bulb Watts
60
Bullb Base
Medium
Bulb Count
3
Weight
6.8
Voltage
120
Material
Steel and Glass
Bulb Included
No
Bulb Type
Incandescent
Glass Finish
Clear
Standards
cULus

Description

Sommerset 3-Light Semi-Flush Fixture - Brushed Nickel Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.