Fixture, Semi Flush, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base, Length: 15.50

  • Mfr # 60/6997

  • Zoro # G4374326


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
Incandescent
Length
15.50
Material
Steel
Wire Length
12 ft.
Weight
7.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6997
Zoro #
G4374326
UPC #
45923672446
Country of Origin
China

Dimensions

Length
15.50
Wire Length
12 ft.
Height
12.00

Details

Finish
Burnished Brass
Bulb Type
Incandescent
Material
Steel
Weight
7.93
Bulb Watts
60
Bulb Included
No
Bullb Base
Medium
Standards
cULus
Style
Modern and Contemporary
Voltage
120
Application
Ceiling
Glass Finish
Frosted Diffuser
Bulb Count
3

Description

Cutty 3-Light Semi-Flush Fixture - Burnished Brass Finish with White Fabric Shade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.