Fixture, Semi Flush, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base, Weight: 6.8

  • Mfr # 60/7278

  • Zoro # G4375288


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Style
Modern and Contemporary
Bullb Base
Medium
Bulb Type
Incandescent
Shade Material
Glass
Height
13.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/7278
Zoro #
G4375288
UPC #
045923672019
Country of Origin
China

Dimensions

Height
13.50
Wire Length
12 ft.
Length
11.75

Details

Finish
Matte Black
Style
Modern and Contemporary
Bullb Base
Medium
Bulb Type
Incandescent
Shade Material
Glass
Material
Steel and Glass
Bulb Watts
60
Bulb Included
No
Standards
cULus
Bulb Count
3
Weight
6.8
Voltage
120
Glass Finish
Clear
Application
Ceiling

Description

Sommerset 3-Light Semi-Flush Fixture - Matte Black Finish with Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.