Fixture, Semi Flush, 3-Lght, Incandescent, 60W, 120V, A19, Medium Base, Weight: 7.93

  • Mfr # 60/6998

  • Zoro # G4370878


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Weight
7.93
Height
12.00
Length
15.50
Application
Ceiling
Bulb Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6998
Zoro #
G4370878
UPC #
45923672453
Country of Origin
China

Dimensions

Height
12.00
Length
15.50
Wire Length
12 ft.

Details

Finish
Matte Black
Weight
7.93
Application
Ceiling
Bulb Type
Incandescent
Material
Steel
Bullb Base
Medium
Standards
cULus
Bulb Watts
60
Bulb Included
No
Voltage
120
Bulb Count
3
Style
Modern and Contemporary
Glass Finish
Frosted Diffuser

Description

Cutty 3-Light Semi-Flush Fixture - Matte Black Finish with White Fabric Shade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.