Fixture, Semi Flush, 3-Light, Incandescent, 60W, 120V, B10, Candelabra, Bulb Watts: 60

  • Mfr # 60/7133

  • Zoro # G4374965


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Bullb Base
Candelabra
Style
Industrial
Bulb Included
No
Bulb Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7133
Zoro #
G4374965
UPC #
045923672576
Country of Origin
China

Dimensions

Length
22.88
Wire Length
12 ft.
Height
10.75

Details

Finish
Matte Black / Brushed Nickel
Voltage
120
Bullb Base
Candelabra
Style
Industrial
Bulb Included
No
Bulb Watts
60
Standards
cULus
Bulb Type
Incandescent
Shade Material
Glass
Glass Finish
Clear
Material
Steel and Glass
Weight
5.55
Application
Ceiling
Bulb Count
3

Description

Axis 3-Light Semi-Flush Fixture - Matte Black Finish with Brushed Nickel Accents Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.