Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frankie 3-Light 100W Incandescent Semi Flush Fixture, Aged Bronze Finish

  • Mfr # 60/6545

  • Zoro # G0573738


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Bronze
Height
10.63 in
Standards
cETLus
Watts
100W
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/6545
Zoro #
G0573738
UPC #
045923665455
Country of Origin
China

Dimensions

Height
10.63 in
Outside Diameter
15 in

Details

Item
Fixture,Semi Flush,3L,100W,A19,Medium Ba
Finish
Aged Bronze
Standards
cETLus
Watts
100W
Includes
Mounting Hardware
Voltage
120V
Lamp Type
Incandescent
Indoor/Outdoor
Indoor
Number of Bulbs
3
Material
Steel
Bulb Type
A19
Bulb Base
Medium
Location Rating
Dry

Description

Fixture,Semi Flush,3L,100W,A19,Medium Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.