Zoro Homepage

Fixture, Semi Flush, Incandescent, 100W,

  • Mfr # 60/6778

  • Zoro # G0461728


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel / Clear Glass
Standards
cULus
Outside Diameter
9.88 in
Includes
Mounting Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6778
Zoro #
G0461728
UPC #
045923667787
Country of Origin
China

Dimensions

Outside Diameter
9.88 in
Height
11.38 in

Details

Item
Fixture, Semi Flush, Incandescent, 100W,
Finish
Polished Nickel / Clear Glass
Standards
cULus
Includes
Mounting Hardware
Voltage
120V
Material
Steel
Indoor/Outdoor
Indoor
Lamp Type
Incandescent
Bulb Base
Medium
Watts
100W
Bulb Type
A19
Location Rating
Damp
Number of Bulbs
1

Description

Fixture, Semi Flush, Incandescent, 100W,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.