Zoro Homepage

Fixture, Semi Flush, Incandescent, 100W,

  • Mfr # 60/6797

  • Zoro # G0455297


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Finish
Burnished Brass / Clear
Standards
cULus
Height
10 in
Voltage
120V
Outside Diameter
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6797
Zoro #
G0455297
UPC #
045923667978
Country of Origin
China

Dimensions

Height
10 in
Outside Diameter
10.38 in

Details

Item
Fixture, Semi Flush, Incandescent, 100W,
Finish
Burnished Brass / Clear
Standards
cULus
Voltage
120V
Material
Brass / Glass
Includes
Mounting Hardware
Indoor/Outdoor
Indoor
Bulb Type
A19
Number of Bulbs
1
Bulb Base
Medium
Lamp Type
Incandescent
Watts
60W
Location Rating
Damp

Description

Fixture, Semi Flush, Incandescent, 100W,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.