Zoro Homepage

Fixture, Square Ceiling, 2 Light 12"

  • Mfr # SF77-824

  • Zoro # G6065969


product price: $17.99
/ea

Key Features

Mounting
Ceiling; Flush Mount
Width
11-3/4 in
Voltage
120V
Height
4-3/4 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF77-824
Zoro #
G6065969
UPC #
045923778247
Country of Origin
Unknown

Dimensions

Width
11-3/4 in
Height
4-3/4 in

Details

Mounting
Ceiling; Flush Mount
Voltage
120V
Finish
White
Item
Fixture,Square Ceiling,2 Light 12"
Standards
cULus
Fixture Shape
Square
Max. Fixture Wattage
60
Fixture Housing Material
Steel
Bulb Type
Incandescent
Style
Traditional
Bulb Base Type
Medium
Indoor/Outdoor
Indoor
Lamp Included
No
Lamp Quantity
2
Damp/Wet Rating
Damp

Description

Fixture,Square Ceiling,2 Light 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.