Fixture, Track Head, LED, 12W, 120V, Forged Head, Brushed Nickel

  • Mfr # TH493

  • Zoro # G3945756


product price: $69.99
/ea

Key Features

DLC Approved
No
Width
2.75
Weight
0.64
CRI
90
Length
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH493
Zoro #
G3945756
UPC #
45923404931
Country of Origin
China

Dimensions

Width
2.75
Length
3.75
Height
6

Details

DLC Approved
No
Weight
0.64
CRI
90
Material
Aluminum
Incandescent Equivalent
60W
Location Rating
Dry
Dimmable
Yes Dimmable
Finish
Brushed Nickel
Application
Residential / Commercial
Lumens
1020
Lens Material
PMMA
IMAP
62.99
Voltage
120V
Standards
cETLus
Title 20
Lawful for sale in California
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
CCT
3000K

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.