Zoro Homepage

Fixture, Track Head, LED, 12W, 120V, Forged Head, White

  • Mfr # TH491

  • Zoro # G3944837


product price: $63.99
/ea

Key Features

Finish
White
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Dimmable
Yes Dimmable
Lumens
1020
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH491
Zoro #
G3944837
UPC #
45923404917
Country of Origin
China

Dimensions

Length
3.75
Height
6
Width
2.75

Details

Finish
White
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Dimmable
Yes Dimmable
Lumens
1020
Voltage
120V
Title 20
Lawful for sale in California
Weight
0.64
Lens Material
PMMA
CRI
90
Application
Residential / Commercial
Incandescent Equivalent
60W
Material
Aluminum
CCT
3000K
DLC Approved
No
Standards
cETLus
Location Rating
Dry
IMAP
54.99

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.