Zoro Homepage

Fixture, Track Head, LED, 12W, 120V, Piston Head, Black

  • Mfr # TH495

  • Zoro # G3944819


product price: $63.99
/ea

Key Features

Lumens
1020
Height
5.25
Application
Residential / Commercial
Voltage
120V
IMAP
54.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH495
Zoro #
G3944819
UPC #
45923404955
Country of Origin
China

Dimensions

Height
5.25
Width
3
Length
4

Details

Lumens
1020
Application
Residential / Commercial
Voltage
120V
IMAP
54.99
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Location Rating
Dry
DLC Approved
No
Lens Material
PMMA
Standards
cETLus
Material
Aluminum
Title 20
Lawful for sale in California
Finish
Black
Incandescent Equivalent
60W
Weight
0.77
Dimmable
Yes Dimmable
CCT
3000K
CRI
90

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.