Zoro Homepage

Fixture, Track Head, LED, 12W, 120V, Piston Head, Brushed Nickel

  • Mfr # TH498

  • Zoro # G3945062


product price: $69.99
/ea

Key Features

Incandescent Equivalent
60W
Lumens
1020
Voltage
120V
Lens Material
PMMA
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH498
Zoro #
G3945062
UPC #
45923404986
Country of Origin
China

Dimensions

Height
5.25
Width
3
Length
4

Details

Incandescent Equivalent
60W
Lumens
1020
Voltage
120V
Lens Material
PMMA
CRI
90
CCT
3000K
Finish
Brushed Nickel
Material
Aluminum
Dimmable
Yes Dimmable
Application
Residential / Commercial
Location Rating
Dry
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Weight
0.77
IMAP
62.99
Title 20
Lawful for sale in California
DLC Approved
No
Standards
cETLus

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.