Zoro Homepage

Fixture, Track Head, LED, 15W, 120V, Light Bar, 3000K, White

  • Mfr # TH500

  • Zoro # G3945476


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Width
1.5
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
DLC Approved
No
CCT
3000K
Material
Aluminum, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH500
Zoro #
G3945476
UPC #
045923405006
Country of Origin
China

Dimensions

Width
1.5
Height
1.5
Length
13.5

Details

Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
DLC Approved
No
CCT
3000K
Material
Aluminum, Plastic
Lens Material
Polymethalcolite
Weight
0.77
Lumens
960
CRI
90
Location Rating
Dry
Standards
cETLus
Dimmable
Yes Dimmable
Finish
White
Title 20
Lawful for sale in California
Application
Residential / Commercial
IMAP
80.99
Voltage
120V
Incandescent Equivalent
75W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.