Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuvo Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black TH480

Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (Discontinued)

  • Mfr # TH480
  • Zoro # G3945379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH480
Zoro #
G3945379
UPC #
45923404801
Country of Origin
China

Dimensions

Height
6
Width
2.25
Length
6.75

Details

Material
Aluminum
CRI
90
Voltage
120V
Lumens
2040
CCT
3000K
Finish
Black
IMAP
103.99
Application
Residential / Commercial
Title 20
Lawful for sale in California
Standards
cETLus
Location Rating
Dry
Lens Material
PMMA
Weight
1.41
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
DLC Approved
No
Dimmable
Yes Dimmable
Incandescent Equivalent
120W

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.