Zoro Homepage

Fixture, Track Head, LED, 24W, 120V, Pipe Head, White

  • Mfr # TH482

  • Zoro # G3945290


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Length
6.75
Height
6
CCT
3000K
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Dimmable
Yes Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH482
Zoro #
G3945290
UPC #
45923404825
Country of Origin
China

Dimensions

Length
6.75
Height
6
Width
2.25

Details

CCT
3000K
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Dimmable
Yes Dimmable
Finish
White
IMAP
103.99
Lumens
2040
Voltage
120V
Material
Aluminum
Lens Material
PMMA
Title 20
Lawful for sale in California
Application
Residential / Commercial
Weight
1.41
DLC Approved
No
Incandescent Equivalent
120W
Standards
cETLus
CRI
90
Location Rating
Dry

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.