Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture, Track Head, LED, 24W, 120V, Square Head, Black

  • Mfr # TH485

  • Zoro # G3945099


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Title 20
Lawful for sale in California
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Application
Residential / Commercial
Weight
1.74
IMAP
103.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH485
Zoro #
G3945099
UPC #
45923404856
Country of Origin
China

Dimensions

Length
6.75
Width
2.25
Height
6

Details

Title 20
Lawful for sale in California
Operating Temperature
-17C (+1.4F) to a maximum of +45C (+113F)
Application
Residential / Commercial
Weight
1.74
IMAP
103.99
Voltage
120V
Dimmable
Yes Dimmable
Material
Aluminum
CCT
3000K
Finish
Black
Lumens
2040
Location Rating
Dry
Incandescent Equivalent
120W
Standards
cETLus
Lens Material
PMMA
CRI
90
DLC Approved
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.